1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Cutting Tools
Threading
Taps
Combination Drill and Taps
REGAL CUTTING TOOLS 07640T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REGAL CUTTING TOOLS
07640T
Drill Tap - High Speed Steel Material, Metric Coarse, 2 Flutes
MI ITEM #
02450427
MFR #
07640T
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
07640 M10 X 1.5 D6 2 FLT. METRIC DRILL'
Specifications
Thread Limit/Fit
D6
Number Of Flutes
2
Thread Size
M10 x 1.5 mm
Material
High Speed Steel
Thread Standard
Metric Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data