Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Spiral Point Tap - 111 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, #2 – 64 Thread Size, UNF
MI ITEM #02450466
MFR #08051T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08051 #2-64 H2 2 FLT. P SPIRAL POINT

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    1-3/4 in
  • Thread Standard
    UNF
  • Series
    111
  • Shank Diameter
    0.141 in
  • Thread Size
    #2 – 64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text