Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Spiral Point Tap - 116 Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, 2 Flutes, #3 – 48 Thread Size, UNC
MI ITEM #02450474
MFR #08062T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08062 #3-48 H2 2 FLT. BOTTOM SPIRAL POI

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    1-13/16 in
  • Thread Standard
    UNC
  • Series
    116
  • Shank Diameter
    0.141 in
  • Thread Size
    #3 – 48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text