Overview
Mfr description
08105 #4-48 H2 2 FLT. BOTTOM SPIRAL POI
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length1-7/8 in
- Thread StandardUNF
- Series116
- Shank Diameter0.141 in
- Thread Size#4 – 48
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data