Overview
Mfr description
08128 #5-40 H2 2 FLT. BOTTOM HIGH HELIX
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Helix Angle52 °
- Thread Length5/8 in
- Extended NeckDoes Not Have an Extended Neck
- Thread StandardUNC
- Overall Length1-15/16 in
- Series118
- Shank Diameter0.141 in
- Thread Size#5 – 40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data