Overview
Mfr description
08156 #6-32 H2 2 FLT. P SPIRAL POINT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length2 in
- Thread StandardUNC
- Series111
- Shank Diameter0.141 in
- Thread Size#6 – 32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data