Motion
08212T
Regal Premium Spiral Flute Tap - 118 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, #8 – 32 Thread Size, UNC
MI ITEM #02450599
MFR #08212T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Spiral Flute Tap - 118 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, #8 – 32 Thread Size, UNC
MI ITEM #02450599
MFR #08212T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08212 #8-32 H3 3 FLT. P HIGH HELIX S

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    52 °
  • Thread Length
    3/4 in
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNC
  • Overall Length
    2-1/8 in
  • Series
    118
  • Shank Diameter
    0.168 in
  • Thread Size
    #8 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text