Overview
Mfr description
08225 #10-24 H1 4 FLT. P HAND TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#10 – 24
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length2-3/8 in
- Shank Diameter0.194 in
- Series100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data