Motion
08233T
Regal Premium Hand Tap - 100 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, #10 – 24 Thread Size, UNC, Right Hand Direction
MI ITEM #02450617
MFR #08233T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Hand Tap - 100 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, #10 – 24 Thread Size, UNC, Right Hand Direction
MI ITEM #02450617
MFR #08233T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08233 #10-24 H3 4 FLT. TAPER HAND TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #10 – 24
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Series
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text