Overview
Mfr description
08259 #10-32 H1 2 FLT. P HAND TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#10 – 32
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length2-3/8 in
- Shank Diameter0.194 in
- Series101
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data