Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Hand Tap - 101 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #10 – 32 Thread Size, UNF, Right Hand Direction
MI ITEM #02450649
MFR #08270T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08270 #10-32 H3 3 FLT. P HAND TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #10 – 32
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Series
    101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text