Motion
08288T
Regal Premium Spiral Flute Tap - 118 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, #10 – 32 Thread Size, UNF
MI ITEM #02450666
MFR #08288T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Spiral Flute Tap - 118 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, #10 – 32 Thread Size, UNF
MI ITEM #02450666
MFR #08288T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08288 #10-32 H3 3 FLT. P HIGH HELIX

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    52 °
  • Thread Length
    7/8 in
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNF
  • Overall Length
    2-3/8 in
  • Series
    118
  • Shank Diameter
    0.194 in
  • Thread Size
    #10 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text