Overview
Mfr description
08297 #12-24 H3 2 FLT. BOTTOM SPIRAL PO
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length2-3/8 in
- Thread StandardUNC
- Series116
- Shank Diameter0.22 in
- Thread Size#12 – 24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data