Overview
Mfr description
08299 #12-24 H3 3 FLT. P HIGH HELIX
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Helix Angle52 °
- Thread Length15/16 in
- Extended NeckDoes Not Have an Extended Neck
- Thread StandardUNC
- Overall Length2-3/8 in
- Series118
- Shank Diameter0.22 in
- Thread Size#12 – 24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data