Motion
08332T
Regal Premium Spiral Point Tap - 115 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 20 Thread Size, UNC
MI ITEM #02450702
MFR #08332T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Spiral Point Tap - 115 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 20 Thread Size, UNC
MI ITEM #02450702
MFR #08332T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08332 1/4-20 H3 2 FLT. P SPIRAL POIN

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    2-1/2 in
  • Thread Standard
    UNC
  • Series
    115
  • Shank Diameter
    0.255 in
  • Thread Size
    1/4 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text