Overview
Mfr description
08340 1/4-20 H3 2 FLT. BOTTOM SPIRAL FL
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Helix Angle30 °
- Thread Length1 in
- Extended NeckDoes Not Have an Extended Neck
- Thread StandardUNC
- Overall Length2-1/2 in
- Series117
- Shank Diameter0.255 in
- Thread Size1/4 – 20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data