Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Spiral Flute Tap - 117 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 1/4 – 20 Thread Size, UNC
MI ITEM #02450710
MFR #08341T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08341 1/4-20 H3 3 FLT. P SPIRAL FLUT

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    30 °
  • Thread Length
    1 in
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNC
  • Overall Length
    2-1/2 in
  • Series
    117
  • Shank Diameter
    0.255 in
  • Thread Size
    1/4 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text