Overview
Mfr description
08401 5/16-18 H3 3 FLT. BOTTOM HIGH HEL
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Helix Angle52 °
- Thread Length1-1/8 in
- Extended NeckDoes Not Have an Extended Neck
- Thread StandardUNC
- Overall Length2-23/32 in
- Series118
- Shank Diameter0.318 in
- Thread Size5/16 – 18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data