Motion
08411T
Regal Premium Hand Tap - 105 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, 5/16 – 24 Thread Size, UNF, Right Hand Direction
MI ITEM #02450770
MFR #08411T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Hand Tap - 105 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, 5/16 – 24 Thread Size, UNF, Right Hand Direction
MI ITEM #02450770
MFR #08411T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08411 5/16-24 H3 3 FLT. P HAND TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    5/16 – 24
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.318 in
  • Series
    105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text