Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Spiral Point Tap - 115 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 5/16 – 24 Thread Size, UNF
MI ITEM #02450775
MFR #08416T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08416 5/16-24 H2 3 FLT. P SPIRAL POI

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    2-23/32 in
  • Thread Standard
    UNF
  • Series
    115
  • Shank Diameter
    0.318 in
  • Thread Size
    5/16 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text