Overview
Mfr description
08466 3/8-24 H2 3 FLT. P SPIRAL POIN
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length2-15/16 in
- Thread StandardUNF
- Series115
- Shank Diameter0.381 in
- Thread Size3/8 – 24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data