Overview
Mfr description
08497 7/16-20 H5 4 FLT. BOTTOM HAND TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size7/16 – 20
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length3-5/32 in
- Shank Diameter0.323 in
- Series104
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data