Motion
08511T
Regal Premium Hand Tap - 105 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, 1/2 – 13 Thread Size, UNC, Right Hand Direction
MI ITEM #02450858
MFR #08511T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Hand Tap - 105 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, 1/2 – 13 Thread Size, UNC, Right Hand Direction
MI ITEM #02450858
MFR #08511T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08511 1/2-13 H3 3 FLT. BOTTOM HAND TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1/2-13
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Series
    105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text