Overview
Mfr description
08537 1/2-20 H3 3 FLT. P SPIRAL POIN
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length3-3/8 in
- Thread StandardUNF
- Series115
- Shank Diameter0.367 in
- Thread Size1/2 – 20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data