Overview
Mfr description
08559 5/8-11 H2 4 FLT. P HAND TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size5/8 – 11
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length3-13/16 in
- Shank Diameter0.48 in
- Series104
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data