Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Hand Tap - 104 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 5/8 – 18 Thread Size, UNF, Right Hand Direction
MI ITEM #02450909
MFR #08573T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08573 5/8-18 H3 4 FLT. TAPER HAND TAP

Specifications

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
  • Overall Length
    3-13/16 in
  • Series
    104
  • Shank Diameter
    0.48 in
  • Thread Direction
    Right Hand
  • Thread Length
  • Thread Limit/Fit
  • Thread Size
    5/8 – 18
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text