Overview
Mfr description
08599 3/4-10 H3 3 FLT. P SPIRAL POIN
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length4-1/4 in
- Thread StandardUNC
- Series115
- Shank Diameter0.59 in
- Thread Size3/4 – 10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data