Motion
08700T
Regal Premium Pipe Tap - 124 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, High Hook, 1/16 – 27 Thread Size, NPT
MI ITEM #02450980
MFR #08700T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Pipe Tap - 124 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, High Hook, 1/16 – 27 Thread Size, NPT
MI ITEM #02450980
MFR #08700T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08700 1/16-27 4 FLT. NPT TAPER PIPE TAP

Specifications

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    4
  • Thread Length
    11/16 in
  • Thread Standard
    NPT
  • Interrupted Thread
    Not Interrupted
  • Extended Shank
    Does Not Have Extended Shank
  • Coolant Delivery
    External
  • Hook
    High
  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.3125 in
  • Projection
    0.312 in
  • Series
    124
  • Chamfer
    3 to 5
  • Thread Size
    1/16 – 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text