Motion
10201T
Regal Premium, Met-Flo Thread Forming Tap - 207 Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, M3 x 0.5 Thread Size, Metric Coarse Thread Standard
MI ITEM #02451184
MFR #10201T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium, Met-Flo Thread Forming Tap - 207 Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, M3 x 0.5 Thread Size, Metric Coarse Thread Standard
MI ITEM #02451184
MFR #10201T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10201 M3 X 0.5 BOTTOM METRIC MET-FLO TA

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    D5
  • Thread Length
  • Extended Neck
    Extended Neck
  • Extended Shank
    Does Not Have Extended Shank
  • Tapping Depth
    5/8 in
  • Thread Standard
    Metric Coarse
  • Overall Length
    1-15/16 in
  • Shank Diameter
    0.141 in
  • Series
    207
  • Thread Size
    M3 x 0.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought