Overview
Mfr description
17054 #8-32 H3 4 FLT. BOTTOM HAND TAP L
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#8 – 32
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionLeft Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length2-1/8 in
- Shank Diameter0.168 in
- Series108
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data