Motion
17175T
Regal Premium Hand Tap - 108 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 3/8 – 16 Thread Size, UNC, Left Hand Direction
MI ITEM #02451245
MFR #17175T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Hand Tap - 108 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 3/8 – 16 Thread Size, UNC, Left Hand Direction
MI ITEM #02451245
MFR #17175T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17175 3/8-16 H3 4 FLT. TAPER HAND TAP L

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    3/8 – 16
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Left Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.381 in
  • Series
    108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text