Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Hand Tap - 119 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1-1/4 – 8 Thread Size, UNS, Right Hand Direction
MI ITEM #02451349
MFR #17853T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
17853 1 1/4"-8 H5 4 FLT. TAPER 8 PITCH

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1-1/4 – 8
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNS
  • Overall Length
    5-3/4 in
  • Shank Diameter
    1.021 in
  • Series
    119

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text