Motion
17859T
Regal Premium Hand Tap - 119 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1-1/2 – 8 Thread Size, UNS, Right Hand Direction
MI ITEM #02451355
MFR #17859T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Hand Tap - 119 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1-1/2 – 8 Thread Size, UNS, Right Hand Direction
MI ITEM #02451355
MFR #17859T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17859 1 1/2"-8 H5 4 FLT. TAPER 8 PITCH

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1-1/2 – 8
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNS
  • Overall Length
    6-3/8 in
  • Shank Diameter
    1.233 in
  • Series
    119

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought