Motion
17870T
Regal Premium Hand Tap - 119 Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, 1-7/8 – 8 Thread Size, UNS, Right Hand Direction
Mi Item #02451366
MFR #17870T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Hand Tap - 119 Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, 1-7/8 – 8 Thread Size, UNS, Right Hand Direction
Mi Item #02451366
MFR #17870T

Mfr description
17870 1 7/8"-8 H6 6 FLT. BOTTOM 8 PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5-1/8 in
  • Shank Diameter
    0.8 in
  • Thread Length  
    2-1/2 in
  • Thread Size
    1-7/8 – 8

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Series
    119
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H6
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)