Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Hand Tap - 211 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, M3.5 x 0.6 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #02451411
MFR #027402AS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
27402 M3.5 X 0.6 3 FLT. BOTTOM METRIC +

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Bottoming
  • Number Of Flutes
  • Thread Size
    M3.5 x 0.6
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric Coarse
  • Overall Length
    2 in
  • Shank Diameter
    0.141 in
  • Series
    211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought