Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Spiral Point Tap - 212 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, M6 x 1 Thread Size, Metric Coarse
MI ITEM #02451427
MFR #27435T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
27435 M6 X 1 2 FLT. P METRIC S.P.+.1

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    2-1/2 in
  • Thread Standard
    Metric Coarse
  • Series
    212
  • Shank Diameter
    0.255 in
  • Thread Size
    M6 x 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text