Specifications
Dimensions
- Overall Length2-23/32 in
- Shank Diameter0.318 in
- Thread Length1-1/8 in
- Thread SizeM8 x 1.25
Details
- ChamferPlug
- Coolant DeliveryExternal
- Extended NeckDoes Not Have an Extended Neck
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Number Of Flutes4
- Series211
- Thread DirectionRight Hand
- Thread StandardMetric Coarse