Specifications
Dimensions
- Overall Length2-15/16 in
- Shank Diameter0.381 in
- Thread Length1-1/4 in
- Thread SizeM10 x 1.5
Details
- ChamferTaper
- Coolant DeliveryExternal
- Extended NeckDoes Not Have an Extended Neck
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Number Of Flutes4
- Series211
- Thread DirectionRight Hand
- Thread StandardMetric Coarse
Overview
Mfr description
27472 M10 X 1.5 4 FLT. TAPER METRIC +.1