Overview
Mfr description
27529 M20 X 1.5 4 FLT. TAPER METRIC +.1
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Number Of Flutes
- Thread SizeM20 x 1.5
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardMetric Fine
- Overall Length4-15/32 in
- Shank Diameter0.652 in
- Series211
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data