Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Spiral Flute Tap - 208 Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, 2 Flutes, M3 x 0.5 Thread Size, Metric Coarse
MI ITEM #02451469
MFR #27601T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
27601 M3 X 0.5 D3 2 FLT. BOTTOM METRIC

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    30 °
  • Thread Length
    5/8 in
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    Metric Coarse
  • Overall Length
    1-15/16 in
  • Series
    208
  • Shank Diameter
    0.141 in
  • Thread Size
    M3 x 0.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text