Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Spiral Flute Tap - 208 Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, 2 Flutes, M4.5 x 0.75 Thread Size, Metric Coarse
MI ITEM #02451475
MFR #27610T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
27610 M4.5 X 0.75 D4 2 FLT. BOTTOM METR

Specifications

  • Chamfer
    Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Helix Angle
    30 °
  • Material
    High Speed Steel
  • Number Of Flutes
  • Overall Length
    2-3/8 in
  • Series
    208
  • Shank Diameter
    0.194 in
  • Thread Length
    7/8 in
  • Thread Limit/Fit
  • Thread Size
    M4.5 x 0.75
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text