Motion
27633T
Regal Premium Spiral Flute Tap - 208 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, M12 x 1.75 Thread Size, Metric Coarse
MI ITEM #02451490
MFR #27633T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Spiral Flute Tap - 208 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, M12 x 1.75 Thread Size, Metric Coarse
MI ITEM #02451490
MFR #27633T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27633 M12 X 1.75 D6 3 FLT. P METRIC

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    30 °
  • Thread Length
    1-21/32 in
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    Metric Coarse
  • Overall Length
    3-3/8 in
  • Series
    208
  • Shank Diameter
    0.367 in
  • Thread Size
    M12 x 1.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought