Overview
Mfr description
27657 M4 X 0.7 D4 2 FLT. BOTTOM METRIC
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Helix Angle52 °
- Thread Length3/4 in
- Extended NeckDoes Not Have an Extended Neck
- Thread StandardMetric Coarse
- Overall Length2-1/8 in
- Series209
- Shank Diameter0.168 in
- Thread SizeM4 x 0.7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data