Overview
Mfr description
27669 M7 X 1 D5 3 FLT. BOTTOM METRIC SP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Helix Angle52 °
- Thread Length1-1/8 in
- Extended NeckDoes Not Have an Extended Neck
- Thread StandardMetric Coarse
- Overall Length2-23/32 in
- Series209
- Shank Diameter0.318 in
- Thread SizeM7 x 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data