Motion
027701AS
Regal Premium Hand Tap - 200 Series, High Speed Steel Material, Uncoated Finish, 2 Flutes, Metric Coarse, Right Hand Direction
MI ITEM #02451521
MFR #027701AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Hand Tap - 200 Series, High Speed Steel Material, Uncoated Finish, 2 Flutes, Metric Coarse, Right Hand Direction
MI ITEM #02451521
MFR #027701AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27701 M1.6 X 0.35 D3 2 FLT. P METRIC

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric Coarse
  • Overall Length
    1-5/8 in
  • Shank Diameter
    0.141 in
  • Series
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought