Motion
27715T
Regal Premium Spiral Point Tap - 210 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, M2.2 x 0.45 Thread Size, Metric Coarse
MI ITEM #02451535
MFR #27715T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Spiral Point Tap - 210 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, M2.2 x 0.45 Thread Size, Metric Coarse
MI ITEM #02451535
MFR #27715T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27715 M2.2 X 0.45 D3 2 FLT. P METRIC

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    1-3/4 in
  • Thread Standard
    Metric Coarse
  • Series
    210
  • Shank Diameter
    0.141 in
  • Thread Size
    M2.2 x 0.45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought