Overview
Mfr description
27716 M2.5 X 0.45 D3 3 FLT. TAPER METRI
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM2.5 x 0.45
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardMetric Coarse
- Overall Length1-13/16 in
- Shank Diameter0.141 in
- Series200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data