Motion
27740T
Regal Premium Hand Tap - 200 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M6 x 1 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #02451560
MFR #27740T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Hand Tap - 200 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M6 x 1 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #02451560
MFR #27740T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27740 M6 X 1 D5 4 FLT. TAPER METRIC HA

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M6 x 1
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric Coarse
  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.255 in
  • Series
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought