Motion
27755T
Regal Premium Spiral Point Tap - 210 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, M8 x 1 Thread Size, Metric Fine
MI ITEM #02451575
MFR #27755T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Spiral Point Tap - 210 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, M8 x 1 Thread Size, Metric Fine
MI ITEM #02451575
MFR #27755T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27755 M8 X 1 D5 2 FLT. P METRIC SP.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    2-23/32 in
  • Thread Standard
    Metric Fine
  • Series
    210
  • Shank Diameter
    0.318 in
  • Thread Size
    M8 x 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text