Overview
Mfr description
27759 M10 X 1.5 D6 3 FLT. P METRIC S
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Overall Length2-15/16 in
- Thread StandardMetric Coarse
- Series210
- Shank Diameter0.381 in
- Thread SizeM10 x 1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data